Motion
32LM014
14mm Steel Metric Shaft Collars Two-Piece Split Clamp-Type
Mi Item #08000544
MFR #32LM014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14mm Steel Metric Shaft Collars Two-Piece Split Clamp-Type
Mi Item #08000544
MFR #32LM014

Mfr description
32LM014
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    14 mm
  • Outside Diameter
    30 mm
  • Screw Length
    12 mm
  • Screw Size
    M4 x .7 x 12 mm
  • Weight
    0.11 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Economy
  • UPC_NO
    662786036057
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)