Motion
G99CRBEPXLMA
Disposable Coverall - Teflon Laminated Nylon Material, Blue
MI ITEM #08000684
MFR #G99CRBEPXLMA
Price$381.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Coverall - Teflon Laminated Nylon Material, Blue
MI ITEM #08000684
MFR #G99CRBEPXLMA

Mfr description
G99CRBEPXLMA GLOVE CRYOGENIC BLUE XL
  • Waterproof
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$381.99/each

Specifications

Details

  • Additional Details
    3M Scotchlite Thinsulate liner, Waterproof and breathable membrane for additional splash protection
  • Approval Listing Regulations
    EN 511 Contact Cold Performance Level 2, EN 511 Convective Cold Performance Level 3
  • Cold Weather Usage
    Lined
  • Color
    Blue
  • Description
    NSA Waterproof Mid-Arm Length Cryogenic Gloves
  • Fabric Type
    Nylon
  • Features
    Waterproof
  • Garment Style
    Disposable Coverall
  • Garment Use
    Cryogenic
  • Manufacturer Catalog
  • Material
    Teflon Laminated Nylon
  • Product Type
    Disposable Coveralls
  • Type
    Disposable Coverall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)