Motion
EE107060/107105AE1

NTN
EE107060/107105AE1

Tapered Roller Bearing Set - 6.0000 in Bore, 10.5625 in OD, Class 4 Precision Rating
Mi Item #08000828
MFR #EE107060/107105AE1
Price$5,950.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
EE107060/107105AE1

Tapered Roller Bearing Set - 6.0000 in Bore, 10.5625 in OD, Class 4 Precision Rating
Mi Item #08000828
MFR #EE107060/107105AE1

Mfr description
EE107060/107105AE1
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,950.34/each

Specifications

Dimensions

  • Bore Diameter  
    6.0000 in
  • Fillet Radius
    0.2500 in, 6.400 mm
  • Inner Ring Width
    2.9375 in, 74.612 mm
  • Outside Diameter
    10.5625 in
  • Overall Width
    2.9375 in
  • Precision Rating
    Class 4
  • Weight
    37.126 lbs

Details

  • Abma Precision Rating
    Class 4
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    EE107060
  • Compatible Cup
    107105AE1
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0064
  • Manufacturer Upc Number
    4547359058680
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359058680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)