1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INGERSOLL-RAND
41SD8LTQ4
Air Screwdriver - 1000 rpm Maximum Speed
MI ITEM #
08001318
MFR #
41SD8LTQ4
Price
$1,394.56
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Air Screwdrivers
INGERSOLL-RAND 41SD8LTQ4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INGERSOLL-RAND
41SD8LTQ4
Air Screwdriver - 1000 rpm Maximum Speed
MI ITEM #
08001318
MFR #
41SD8LTQ4
Mfr description
41SD8LTQ4 1/4INHEX IN LINE AIR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,394
.56
/each
Add to Cart
Specifications
Dimensions
Overall Length
10.4000 in, 264 mm
Side to Center
0.8000 in | 20 mm
Details
CFM
20 cfm
Maximum Speed
1000 rpm
Maximum Torque
4.5 N-m, 40 lbs
Minimum Torque
1.1 N-m, 10 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items