Motion
SL128TWH5X000600
Coverall - Front Zipper with Storm Flap Closure
Mi Item #08001334
MFR #SL128TWH5X000600
Price$132.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Storm Flap Closure
Mi Item #08001334
MFR #SL128TWH5X000600

Mfr description
SL128TWH5X000600 5X WHITE COVERALL
  • Taped seams
  • Attached respirator-fit hood
  • Storm flap with adhesive closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.94/each

Specifications

Dimensions

  • Chest Size
    54-3/4 to 58-1/4 in, 139.1 to 148 cm
  • Height
    6 ft 7 in - 6 ft 10 in
  • Length
    2 ft 10-1/2 in
  • Material Thickness
    12 mil
  • Material Weight
    3.6
  • Width
    2 ft 10 in

Details

  • Additional Details
    Zipper features a semi-automatic locking slider, Attached respirator-fit hood, Storm flap covers zipper, Elastic opening at wrist, Integrated socks, Attached flaps cover boot tops
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671
  • Closure Type
    Front Zipper with Storm Flap
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 4000 Hooded Coverall with Attached Socks
  • Fabric Type
    Tychem 4000
  • Features
    Attached respirator-fit hood, Attached socks with outer boot flaps, Elastic wrists, Semi-auto locking slider zipper pull, Storm flap with adhesive closure, Taped seams
  • Front Closure
    Zipper with Storm Flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical Handling, Hazardous remediation, Nuclear environments, Waste management
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached respirator-fit hood, Attached socks with outer boot flaps
  • Material
    Tychem 4000
  • Pant Cuff
    Elastic Wrists
  • Product Line
    Tychem 4000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 4000
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)