Motion
177109U
SaniStar Leveler - SaniStar Series, 4500 lbs Max Static Load, Fixed, 3/4-10 Stem Thread, 4.0000 in Base Diameter, 7.8500 in OAL, Stainless Steel Stem
Mi Item #08001446
MFR #177109U
Price$140.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SaniStar Leveler - SaniStar Series, 4500 lbs Max Static Load, Fixed, 3/4-10 Stem Thread, 4.0000 in Base Diameter, 7.8500 in OAL, Stainless Steel Stem
Mi Item #08001446
MFR #177109U

Mfr description
177109U SANISTAR LEVELER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.42/each

Specifications

Dimensions

  • Base Diameter
    4.0000 in
  • Maximum Static Load
    4500 lbs
  • Overall Length
    7.8500 in

Details

  • Application
    Conveyor and machinery support
  • Fastener Material
    Stainless Steel
  • Leveler Type
    Fixed
  • Series
    SaniStar
  • Stem Articulation
    Fixed
  • Stem Material
    Stainless Steel
  • Stem Thread
    3/4-10
  • Stem Type
    Threaded Stem
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)