Motion
MY2H25G-200L-M9PSAPC

SMC CORP OF AMERICA
MY2H25G-200L-M9PSAPC

Rodless Air Cylinder - 25 mm Bore, 200 mm Stroke
Mi Item #08001954
MFR #MY2H25G-200L-M9PSAPC
Price$1,051.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY2H25G-200L-M9PSAPC

Rodless Air Cylinder - 25 mm Bore, 200 mm Stroke
Mi Item #08001954
MFR #MY2H25G-200L-M9PSAPC

Mfr description
MY2H25G-200L-M9PSAPC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,051.17/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    200 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Rodless Air Cylinders
  • Series
    MY2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)