Motion
GT1210A 3,1800,TEFC,182TC,3/60/230/460

MARATHON ELECTRIC
GT1210A 3,1800,TEFC,182TC,3/60/230/460

General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 230/460 V, 182 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1762 rpm Base, Rigid Base Mount
MI ITEM #08002006
MFR #GT1210A 3,1800,TEFC,182TC,3/60/230/460
Price$1,016.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
GT1210A 3,1800,TEFC,182TC,3/60/230/460

General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 230/460 V, 182 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1762 rpm Base, Rigid Base Mount
MI ITEM #08002006
MFR #GT1210A 3,1800,TEFC,182TC,3/60/230/460

Mfr description
GT1210A 3,1800,TEFC,182TC,3/60/230/460
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,016.21/each

Specifications

Dimensions

  • Frame Size
    182

Details

  • Base RPM
    1762 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Manufacturer Upc Number
    722856068958
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)