Motion
NCMB150-0250C

SMC CORP OF AMERICA
NCMB150-0250C

NCM, Air Cylinder
Mi Item #08002325
MFR #NCMB150-0250C
Price$52.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMB150-0250C

NCM, Air Cylinder
Mi Item #08002325
MFR #NCMB150-0250C

Mfr description
NCMB150-0250C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.50/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Stroke  
    2.5000 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)