Motion
QATP15A215SO

TIMKEN
QATP15A215SO

Take-up Roller Bearing Unit - Top Angle, Mounted Roller Bearing, 2-15/16 in Bore, Cast Steel, Non-Expansion Bearing (Fixed)
MI ITEM #08002342
MFR #QATP15A215SO
Price$2,012.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QATP15A215SO

Take-up Roller Bearing Unit - Top Angle, Mounted Roller Bearing, 2-15/16 in Bore, Cast Steel, Non-Expansion Bearing (Fixed)
MI ITEM #08002342
MFR #QATP15A215SO

Mfr description
QATP15A215SO BRG
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,012.98/each

Specifications

Dimensions

  • Bore Diameter
    2-15/16 in
  • Length Through Bore
    3.62 in
  • Overall Height
    8.5000 in
  • Overall Width
    3.9600 in
  • Shaft Diameter
    2-15/16 in
  • Weight
    25.583 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    222000 N, 49900 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Housing Type
    Top-Angle Take-up
  • Locking Type
    Concentric (set screw) lock, single-collar
  • Manufacturer Upc Number
    883450470742
  • Material
    Cast Iron
  • Max Rpm
    2900 rpm
  • Maximum Speed
    2900 rpm
  • Mounting Type
    Take-Up: Top Angle
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    49900 lbf
  • Radial Static Load Capacity
    54100 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Shaft Attachment
    Double Concentric Collar
  • Static Load Capacity
    240000 N, 54100 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • Unit Type
    Top Angle
  • UPC_NO
    883450470742

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)