Specifications
Details
- Number Of Positions1
- Operating MediumCompressed air to ISO 8573-1:2010 [7:4:4]
- Operating Pressure Range-0.09 to 1 MPa
- Operating Temperature Range23 to 122 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)