Motion
JHW35082
Non-Impact Socket - 1/4 in Drive Size, T20 Socket Size, Torx Bit, Torx Bit Type, Polished Chrome Finish
Mi Item #08002508
MFR #JHW35082
Price$10.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, T20 Socket Size, Torx Bit, Torx Bit Type, Polished Chrome Finish
Mi Item #08002508
MFR #JHW35082

Mfr description
JHW35082 TORX BIT SOCKET T20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.54/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1-13/32 in
  • Socket Size
    T20

Details

  • Finish Coating
    Polished Chrome
  • Socket Points
    Torx Bit
  • Socket Type
    Torx Bit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)