Motion
RS01-NSYV-XL

RADIANS INC.
RS01-NSYV-XL

Rain Suit - Yellow Color, Detachable, Fly Front, PVC Polyester Material
MI ITEM #08002678
MFR #RS01-NSYV-XL
Price$17.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
RS01-NSYV-XL

Rain Suit - Yellow Color, Detachable, Fly Front, PVC Polyester Material
MI ITEM #08002678
MFR #RS01-NSYV-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.48/each

Specifications

Dimensions

  • Material Thickness
    0.0138 in | 0.35 mm

Details

  • Ankle Style
    Snap Cuff
  • Boots Shoes Included
    No
  • Closure Type
    Snap Front
  • Color
    Yellow
  • Flame Resistant
    No
  • Fly Type
    Fly Front
  • Garment Style
    3 Piece
  • Garment Type
    Two Piece Set
  • High Visibility
    No
  • Hood Type
    Detachable
  • Includes
    Bib Overalls, Hood, Jacket
  • Material
    PVC Polyester
  • Pant Type
    Bib Overalls
  • Product Line
    ERW 35
  • Seam
    Double Heatwelded Seams
  • Seam Type
    Heat Sealed
  • Wrist Ankle Closure
    Snap
  • Wrist Type
    Snap Cuff

Overview

Mfr description
RS01-NSYV-XL 3PC YELLOW RAINSUIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought