Motion
RS01-NSYV-2X

RADIANS INC.
RS01-NSYV-2X

Rain Suit - Yellow Color, Detachable, Fly Front, PVC, Poly Material
Mi Item #08002698
MFR #RS01-NSYV-2X
Price$17.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
RS01-NSYV-2X

Rain Suit - Yellow Color, Detachable, Fly Front, PVC, Poly Material
Mi Item #08002698
MFR #RS01-NSYV-2X

Mfr description
RS01-NSYV-2X 3PC YELLOW RAINSUIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.48/each

Specifications

Dimensions

  • Material Thickness
    0.0138 in | 0.35 mm

Details

  • Ankle Style
    Snap Adjustment
  • Boots Shoes Included
    No
  • Closure Type
    Snap
  • Color
    Yellow
  • Flame Resistant
    No
  • Fly Type
    Fly Front
  • Garment Style
    3 Piece
  • Garment Type
    Two Piece Set
  • Hood Type
    Detachable
  • Includes
    Bib Overalls, Hood, Jacket
  • Material
    PVC, Poly
  • Pant Type
    Bib Overalls
  • Product Line
    ERW 35
  • Seam
    Double Heatwelded
  • Seam Type
    Heat Sealed
  • Wrist Ankle Closure
    Snap
  • Wrist Type
    Snap Adjustment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)