Motion
66261132124

NORTON ABRASIVES
66261132124

Sanding Disc - 6.0000 in Disc Diameter, 7/8 in Arbor, Premium Ceramic Alumina Abrasive Material, Polyester Backing Material, 60 Grit
Mi Item #08002822
MFR #66261132124
Price$19.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261132124

Sanding Disc - 6.0000 in Disc Diameter, 7/8 in Arbor, Premium Ceramic Alumina Abrasive Material, Polyester Backing Material, 60 Grit
Mi Item #08002822
MFR #66261132124

Mfr description
66261132124 6 X 7/8 R980P C60 BLAZE HB+
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.70/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Disc Diameter  
    6.0000 in

Details

  • Abrasive Material
    Premium Ceramic Alumina
  • Abrasive Type
    Coated
  • Backing Material
    Polyester
  • Grade
    Coarse
  • Grit Number
    60
  • Mounting Type
    Center Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)