Motion
99-1-9799-10

BOB DALE GLOVES
99-1-9799-10

99-1-9799-10
Mi Item #08003016
MFR #99-1-9799-10
Price$4.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-9799-10

99-1-9799-10
Mi Item #08003016
MFR #99-1-9799-10

Mfr description
99-1-9799-10 GLOVE, SIZE 10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.24/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Coating Material
    Foam Nitrile
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    063344364566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)