Motion
SBX1059LLMC3-EL

NTN
SBX1059LLMC3-EL

Radial/Deep Groove Ball Bearing - Straight Bore, 1.9375 in ID, 100 mm OD, 2.3326 in Width, Without Snap Ring
MI ITEM #08003130
MFR #SBX1059LLMC3-EL
Price$257.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SBX1059LLMC3-EL

Radial/Deep Groove Ball Bearing - Straight Bore, 1.9375 in ID, 100 mm OD, 2.3326 in Width, Without Snap Ring
MI ITEM #08003130
MFR #SBX1059LLMC3-EL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$257.17/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Outside Diameter  
    100 mm
  • Overall Width  
    2.3326 in

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    SBX1059LLMC3-EL BRG
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The SBX1059LLMC3-EL is a 1.9375-inch bore radial deep groove ball bearing with a 100 mm outside diameter and 2.3326-inch width for robust performance.
  • Manufacturer Catalog Number
    SBX1059LLMC3-EL
  • Manufacturer Upc Number
    4547359788754
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359788754

Overview

Mfr description
SBX1059LLMC3-EL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought