Specifications
Details
- Control TypePressure Compensator
- Displacement22.2 cm³/r
- Input RotationClockwise
- Input Shaft TypeKeyed Shaft
- Mounting TypeFlange
- Port LocationAxial Port
- Rotation DirectionClockwise
- SeriesA
- Shaft TypeKeyed
Overview
Mfr description
A22-F-R-01-B-K-32 JIS 170-1020 PSI
- ・Piston pump - standard\n・Pressure compensator\n・Max operating pressure up to 28MPa (4,060psi)\n