Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BW™Solo Standard Single Gas Detector - (NO) - Nitrogen Oxide, Yellow Color
Mi Item #08003401
MFR #BWS-N-Y

Mfr description
BWS-N-Y BW SOLO SINGLE GAS DETECTOR
  • Easy to operate and to service-with an extensive selection of sensor options.
  • Honeywell BW™Solo replaces the Gas Alert Extreme and ToxiPro®.
  • It delivers everything you love about these detectors-plus additional features to help you.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Alarm Type
    Audible, Vibration, Illuminate Red
  • Display Type
    LED
  • ECCN
    EAR99
  • Gas Detector Color
    Yellow
  • Gas Monitored
    Nitrogen Oxide
  • Harmonization Code
    9027102000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)