Motion
BWS-P-Y
BW™Solo Standard Single Gas Detector - (PH3) - Phosphine, Yellow Color
MI ITEM #08003405
MFR #BWS-P-Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BW™Solo Standard Single Gas Detector - (PH3) - Phosphine, Yellow Color
MI ITEM #08003405
MFR #BWS-P-Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BWS-P-Y BW SOLO SINGLE GAS DETECTOR
  • Easy to operate and to service-with an extensive selection of sensor options.
  • Honeywell BW™Solo replaces the Gas Alert Extreme and ToxiPro®.
  • It delivers everything you love about these detectors-plus additional features to help you.
  • Reduces the cost of ownership
  • Ensure Compliance
  • Enable connected workers
  • And you know your workers are protected

Specifications

  • Gas Monitored
    Phosphine
  • Alarm Type
    Audible, Vibration, Illuminate Red
  • Display Type
    LED
  • Gas Detector Color
    Yellow
  • ECCN
    EAR99
  • Harmonization Code
    9027102000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text