Overview
Mfr description
1460-005-150 - ORANGE EMS KIT
- Top lid opens up to 180° for on-the-field anti-roll stability when open
- Easy open Double Throw latches
- Open cell core with solid wall design - strong, light weight
- O-ring seal
- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
- Comfortable rubber over-molded handles
- Stainless steel hardware and padlock protectors
- Personalized nameplate service available
- Lifetime Guarantee of Excellence
- Also available with EMS Organizer and Dividers
- Watertight, crushproof, and dustproof
Specifications
- ColorOrange
- UPC_NO019428096915
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data