Motion
16TP08
Plain Sleeve & Flanged Bearing - 1.0000 in ID, 1.1250 in OD, 0.5000 in Length, Steel Material
MI ITEM #08003545
MFR #16TP08
Price$1.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 1.0000 in ID, 1.1250 in OD, 0.5000 in Length, Steel Material
MI ITEM #08003545
MFR #16TP08

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.85/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inside Diameter
    1.0000 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    1.1250 in
  • Overall Length  
    0.5000 in
  • Overall Width
    1.1250 in
  • Recommended Shaft Size
    .9979 to .9991 in

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    16TP08 1 X 1.125 X 0.5000in Steel PTFE Lead Free Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    16TP08
  • Manufacturer Upc Number
    00846802077549
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802077549

Overview

Mfr description
16TP08 1 X 1.125 X 0.5000IN STEEL PTFE L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought