Motion
AA030611
AA030611
MI ITEM #08003606
MFR #AA030611
List Price$1.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AA030611
MI ITEM #08003606
MFR #AA030611

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.43/each for your price

Overview

Mfr description
AA030611 SAE841 STD PLAIN BEARING 5/16

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    +/-0.005 in
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    0.3760 in-0.3770 in
  • Outside Diameter
  • Description
    Bronze Sleeve (Plain) Bearings SAE 841, I.D.<lt/>=1in
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Oil-Impregnated Sintered Bronze
  • Operating Temperature Range
    10 to 220 °F
  • Material Specification
    SAE 841
  • Inside Diameter
    0.3125 in
  • Additional Details
    Oil-Filled;Stock Item;Vacuum Impregnated
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text