Motion
AA030907
AA030907
MI ITEM #08003614
MFR #AA030907
Price$1.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AA030907
MI ITEM #08003614
MFR #AA030907

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.49/each

Specifications

Dimensions

  • Bore Diameter  
    0.1875 in, 4.76 mm
  • Inside Diameter
    0.1875 in
  • Outside Diameter  
    0.3125 in
  • Overall Length  
    0.6250 in
  • Overall Thickness
    0.0625 in
  • Overall Width
    0.6250 in, 15.88 mm
  • Recommended Shaft Size
    3/16 in
  • Thickness
    0.0625 in, 1.59 mm

Details

  • Additional Details
    Oil-Filled;Oil-Impregnated;Self-Lubricating
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Country of Origin
    US
  • Description
    Bronze Sleeve (Plain) Bearings SAE 841, I.D.<lt/>=1in
  • Finish Coating
    Oil Impregnated
  • Groove Type
    Plain
  • Length Tolerance
    +/-0.005 in
  • Manufacturer Catalog Number
    AA309-7
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    SAE 841
  • Max Pressure
    2000 psi
  • Max PV Dry (psi x fpm)
    50000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -12.22 to 104.44 °C, 10 to 220 °F
  • Outside Diameter Tolerance
    0.3135 in-0.3145 in
  • Plug Type
    Oil-Impregnated Bronze
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    SAE 841
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Overview

Mfr description
AA030907 SAE841 STD PLAIN BEARING 3/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought