Motion
AA050607
AA050607
MI ITEM #08003633
MFR #AA050607
Price$2.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AA050607
MI ITEM #08003633
MFR #AA050607

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.85/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in, 7.94 mm
  • Inside Diameter
    0.3125 in
  • Outside Diameter  
    0.5000 in
  • Overall Length  
    0.5000 in
  • Recommended Shaft Size
    5/16 in

Details

  • Additional Details
    Oil-Impregnated;Self-Lubricating
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Description
    Bronze Sleeve (Plain) Bearings SAE 841, I.D.<lt/>=1in
  • Finish Coating
    Oil Impregnated
  • Length Tolerance
    +/-0.005 in
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    SAE 841
  • Measurement Standard
    Inch
  • Operating Temperature Range
    10 to 220 °F
  • Outside Diameter Tolerance
    0.5020 to 0.5030 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Overview

Mfr description
AA050607 SAE841 STD PLAIN BEARING 5/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought