Motion
AA063006
AA063006
MI ITEM #08003658
MFR #AA063006
Price$2.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AA063006
MI ITEM #08003658
MFR #AA063006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.40/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in, 9.53 mm
  • Inside Diameter
    0.3750 in
  • Outside Diameter  
    0.6250 in
  • Overall Length  
    0.6250 in

Details

  • Additional Details
    Oil-Filled;Stock Item;Self-Lubricating;Oil-Impregnated
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Country of Origin
    US
  • Description
    Bronze Sleeve (Plain) Bearings SAE 841, I.D.<lt/>=1in
  • Length Tolerance
    +/-0.005 in
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    SAE 841
  • Measurement Standard
    Inch
  • Operating Temperature Range
    10 to 220 °F
  • Outside Diameter Tolerance
    0.6260-0.6270 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Overview

Mfr description
AA063006 SAE841 STD PLAIN BEARING 3/8 X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought