Motion
AA083808
AA083808
Mi Item #08003694
MFR #AA083808
Price$5.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AA083808
Mi Item #08003694
MFR #AA083808

Mfr description
AA083808 SAE841 STD PLAIN BEARING 3/4 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.88/each

Specifications

Dimensions

  • Inside Diameter
    0.7500 in
  • Maximum P Value
    13.79 MPa;2000 psi
  • Outside Diameter  
    0.8750 in
  • Overall Length  
    1.6250 in
  • Overall Width
    1.6250 in, 41.28 mm
  • Recommended Shaft Size
    3/4 in
  • Thickness
    0.0625 in, 1.59 mm

Details

  • Additional Details
    Oil-Impregnated;Self-Lubricating
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Country of Origin
    US
  • Description
    Bronze Sleeve (Plain) Bearings SAE 841, I.D.<lt/>=1in
  • Finish Coating
    Oil Impregnated
  • Group & Class
    Sintered Bronze
  • Length Tolerance
    +/-0.0075 in
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    SAE 841
  • Measurement Standard
    Inch
  • Operating Temperature Range
    10 to 220 °F
  • Outside Diameter Tolerance
    0.8770 in to 0.8780 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM, SAE 841
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)