Motion
AAM010014008
Metric Plain Sleeve Bearing - 10 mm ID, 14 mm OD, 8 mm Length, Powdered Metal Material
Mi Item #08003723
MFR #AAM010014008
Price$3.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Plain Sleeve Bearing - 10 mm ID, 14 mm OD, 8 mm Length, Powdered Metal Material
Mi Item #08003723
MFR #AAM010014008

Mfr description
AAM010014008 SAE841 METRIC PLAIN
  • Bunting Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze
  • Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances
  • After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.73/each

Specifications

Dimensions

  • Inside Diameter
    10 mm
  • Maximum P Value
    2000
  • Maximum PV Value
    50000
  • Outside Diameter  
    14 mm
  • Overall Length  
    8 mm
  • Overall Width
    0.3150 in, 8 mm
  • Thickness
    0.0787 in, 2 mm
  • Weight
    0.009 lbs

Details

  • Additional Details
    Oil-Impregnated;Self-Lubricating
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Country of Origin
    US
  • Description
    Bronze METRIC Sleeve (Plain) Bearings SAE 841
  • Finish Coating
    Oil Impregnated
  • Group & Class
    Sintered Bronze
  • Length Tolerance
    js13
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905209291
  • Material
    Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Metric
  • Operating Temperature Range
    10 to 220 °F
  • Outside Diameter Tolerance
    140.028 mm to 140.046 mm
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    AAM
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905209291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)