Motion
AAM035044028
Metric Plain Sleeve Bearing - 35 mm ID, 44 mm OD, 28 mm Length, Powdered Metal Material
MI ITEM #08003735
MFR #AAM035044028
Price$8.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Plain Sleeve Bearing - 35 mm ID, 44 mm OD, 28 mm Length, Powdered Metal Material
MI ITEM #08003735
MFR #AAM035044028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.06/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Inside Diameter
    35 mm
  • Maximum P Value
    2000
  • Maximum PV Value
    50000
  • Outside Diameter  
    44 mm
  • Overall Length  
    28 mm
  • Weight
    0.232 lbs

Details

  • Additional Details
    Oil-Filled;Stock Bearings;Vacuum Impregnated
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Description
    Bronze METRIC Sleeve (Plain) Bearings SAE 841
  • Finish Coating
    Oil Impregnated
  • Group & Class
    Sintered Bronze
  • Length Tolerance
    js13
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905176708
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Metric
  • Operating Temperature Range
    10 to 220 °F
  • Outside Diameter Tolerance
    440.043 mm;440.068 mm
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    AAM
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905176708

Overview

Mfr description
AAM035044028 SAE841 METRIC PLAIN
  • Bunting Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze
  • Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances
  • After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation
  • Standard off-the-shelf oil impregnated bronze bearings should function satisfactorily in temperatures ranging from 10°F to 220°F
  • Consult Bunting if application requires higher temperatures or other specific operating conditions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought