Motion
B932W002024
Wear Plate - 3 in Width, 1/4 in Thickness, Cast Bronze C93200 (SAE 660) Material
MI ITEM #08004193
MFR #B932W002024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Plate - 3 in Width, 1/4 in Thickness, Cast Bronze C93200 (SAE 660) Material
MI ITEM #08004193
MFR #B932W002024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B932W002024-IN C93200 CAST BRONZE
  • High-Leaded Tin Bronze
  • Bunting continuous cast bronze bars of C93200 give superior quality and performance
  • Continuous casting achieves a high density grain structure, free of porosity, resulting in a reduction of tool wear and component rejects
  • Wearplate is stocked in 13" increments or 105" lengths, and is available in other lengths and non-standard sizes
  • C93200 is a general purpose bearing, bushing and washer material with good anti-frictional properties, moderate load-carrying ability and good machinability C93200 is a general purpose bearing, bushing and washer material with good anti-frictional properties, moderate load-carrying ability and good machinability

Specifications

  • Wear Product Type
    Wear Plate
  • Material
    Cast Bronze C93200 (SAE 660)
  • Overall Width
    3.0000 in
  • Series
    B932
  • Material Specification
    SAE 660
  • Maximum PV Value
    75000
  • Operating Temperature Range
    -450 to 500 °F
  • Manufacturer Catalog
  • UPC_NO
    717905215964
  • Max Pressure
    4000 psi
  • Product Type
    Wear Strips & Wear Plates

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text