Specifications
Dimensions
- Maximum PV Value75000
- Overall Width2.0000 in
Details
- Manufacturer Catalog
- MaterialCast Bronze C93200 (SAE 660)
- Material SpecificationSAE 660
- Max Pressure4000 psi
- Operating Temperature Range-450 to 500 °F
- Product TypeWear Strips & Wear Plates
- SeriesB932
- UPC_NO717905238659
- Wear Product TypeWear Plate
Overview
Mfr description
B932W003016-IN C93200 CAST BRONZE
- High-Leaded Tin Bronze
- Bunting continuous cast bronze bars of C93200 give superior quality and performance
- Continuous casting achieves a high density grain structure, free of porosity, resulting in a reduction of tool wear and component rejects
- Wearplate is stocked in 13" increments or 105" lengths, and is available in other lengths and non-standard sizes
- C93200 is a general purpose bearing, bushing and washer material with good anti-frictional properties, moderate load-carrying ability and good machinability C93200 is a general purpose bearing, bushing and washer material with good anti-frictional properties, moderate load-carrying ability and good machinability