Motion
B932W012064
Wear Plate - 8 in Width, 1-1/2 in Thickness, Cast Bronze C93200 (SAE 660) Material
Mi Item #08004226
MFR #B932W012064
Price$128.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Plate - 8 in Width, 1-1/2 in Thickness, Cast Bronze C93200 (SAE 660) Material
Mi Item #08004226
MFR #B932W012064

Mfr description
B932W012064-IN C93200 CAST BRONZE
  • High-Leaded Tin Bronze
  • Bunting continuous cast bronze bars of C93200 give superior quality and performance
  • Continuous casting achieves a high density grain structure, free of porosity, resulting in a reduction of tool wear and component rejects
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.26/each

Specifications

Dimensions

  • Maximum PV Value
    75000
  • Overall Width
    8.0000 in

Details

  • Manufacturer Catalog
  • Material
    Cast Bronze C93200 (SAE 660)
  • Material Specification
    SAE 660
  • Max Pressure
    4000 psi
  • Operating Temperature Range
    -450 to 500 °F
  • Product Type
    Wear Strips & Wear Plates
  • Series
    B932
  • UPC_NO
    717905240669
  • Wear Product Type
    Wear Plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)