Motion
B954W002032
Wear Plate - 4 in Width, 1/4 in Thickness, Cast Aluminum Bronze C95400 Material
Mi Item #08004433
MFR #B954W002032
Price$12.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Plate - 4 in Width, 1/4 in Thickness, Cast Aluminum Bronze C95400 Material
Mi Item #08004433
MFR #B954W002032

Mfr description
B954W002032-IN C95400 CAST BRONZE
  • C95400 Aluminum Bronze is a non-lead “GREEN” Alloy
  • Aluminum bronze is a very hard, strong, abrasion resistant bronze whose physical properties remain good at elevated temperatures – compressive strength at 500°F is the same as that of tin bronzes at room temperature
  • Good applications include heavy earth moving equipment, roll neck bearings, and machine tool bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.21/each

Specifications

Dimensions

  • Maximum PV Value
    125000
  • Overall Width
    4.0000 in

Details

  • Manufacturer Catalog
  • Material
    Cast Aluminum Bronze C95400
  • Material Specification
    C95400
  • Max Pressure
    6000 psi
  • Operating Temperature Range
    Min -450 °F
  • Product Type
    Wear Strips & Wear Plates
  • Series
    B954
  • UPC_NO
    717905111488
  • Wear Product Type
    Wear Plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)