Motion
B954W002080
Wear Plate - 10 in Width, 1/4 in Thickness, Cast Aluminum Bronze C95400 Material
MI ITEM #08004435
MFR #B954W002080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Plate - 10 in Width, 1/4 in Thickness, Cast Aluminum Bronze C95400 Material
MI ITEM #08004435
MFR #B954W002080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B954W002080-IN C95400 CAST BRONZE
  • C95400 Aluminum Bronze is a non-lead “GREEN” Alloy
  • Aluminum bronze is a very hard, strong, abrasion resistant bronze whose physical properties remain good at elevated temperatures – compressive strength at 500°F is the same as that of tin bronzes at room temperature
  • Good applications include heavy earth moving equipment, roll neck bearings, and machine tool bearings
  • C95400 is available in either as cast condition or heat-treated
  • C95400 Aluminum bronze is used for low speed, and very high load bearing applications
  • C95400 requires hardened steel shafts and constant lubrication of grease, graphite or molybdenum-disulfide

Specifications

  • Wear Product Type
    Wear Plate
  • Material
    Cast Aluminum Bronze C95400
  • Overall Width
    10.0000 in
  • Series
    B954
  • Material Specification
    C95400
  • Maximum PV Value
    125000
  • Operating Temperature Range
    Min -450 °F
  • Manufacturer Catalog
  • UPC_NO
    717905241949
  • Max Pressure
    6000 psi
  • Product Type
    Wear Strips & Wear Plates

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text