Motion
B959W002048
Wear Plate - 6 in Width, 1/4 in Thickness, Cast Aluminum Bronze C95900 Material
MI ITEM #08004585
MFR #B959W002048
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Plate - 6 in Width, 1/4 in Thickness, Cast Aluminum Bronze C95900 Material
MI ITEM #08004585
MFR #B959W002048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B959W002048-IN C95900 CAST BRONZE
  • C95900 Aluminum Bronze is a non-lead Alloy
  • Wearplate is stocked in 13" increments or 144" lengths, and is available in other lengths and nonstandard sizes
  • C95900 Aluminum bronze is an extremely hard, wear resistant material used for low speed, and very high load bearing applications
  • C95900 requires hardened steel shafts and constant lubrication of grease, graphite or molybdenum-disulfide

Specifications

  • Wear Product Type
    Wear Plate
  • Material
    Cast Aluminum Bronze C95900
  • Overall Width
    6.0000 in
  • Series
    B959
  • Material Specification
    C95900
  • Maximum PV Value
    150000
  • Operating Temperature Range
    Min -450 °F
  • Manufacturer Catalog
  • UPC_NO
    717905239175
  • Max Pressure
    8000 psi
  • Product Type
    Wear Strips & Wear Plates

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text