Specifications
Dimensions
- Maximum PV Value150000
- Overall Width12.0000 in
Details
- Manufacturer Catalog
- MaterialCast Aluminum Bronze C95900
- Material SpecificationC95900
- Max Pressure8000 psi
- Operating Temperature RangeMin -450 °F
- Product TypeWear Strips & Wear Plates
- SeriesB959
- UPC_NO717905214929
- Wear Product TypeWear Plate
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)