Motion
B959W006064
Wear Plate - 8 in Width, 3/4 in Thickness, Cast Aluminum Bronze C95900 Material
Mi Item #08004605
MFR #B959W006064
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Plate - 8 in Width, 3/4 in Thickness, Cast Aluminum Bronze C95900 Material
Mi Item #08004605
MFR #B959W006064

Mfr description
B959W006064-IN C95900 CAST BRONZE
  • C95900 Aluminum Bronze is a non-lead Alloy
  • Wearplate is stocked in 13" increments or 144" lengths, and is available in other lengths and nonstandard sizes
  • C95900 Aluminum bronze is an extremely hard, wear resistant material used for low speed, and very high load bearing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum PV Value
    150000
  • Overall Width
    8.0000 in

Details

  • Manufacturer Catalog
  • Material
    Cast Aluminum Bronze C95900
  • Material Specification
    C95900
  • Max Pressure
    8000 psi
  • Operating Temperature Range
    Min -450 °F
  • Product Type
    Wear Strips & Wear Plates
  • Series
    B959
  • UPC_NO
    717905215049
  • Wear Product Type
    Wear Plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)