Motion
BBEF263232
Flanged Bearing - 2.0000 in OD, 2.0000 in Length, 2.2500 in Flg Dia., Powdered Metal Material
Mi Item #08004633
MFR #BBEF263232
Price$26.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bearing - 2.0000 in OD, 2.0000 in Length, 2.2500 in Flg Dia., Powdered Metal Material
Mi Item #08004633
MFR #BBEF263232

Mfr description
BBEF263232 BB-16 IRON/CU FLANGE BEARING
  • Bunting BB-16 is a self-lubricating, powdered metal bearing material typically used for heavily loaded applications
  • This bearing material has excellent compressive strength, wearability and is shock resistant
  • This bearing is heat treated to a spec of HRB 70 min. and oil impregnated with an extreme pressure oil
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.85/each

Specifications

Dimensions

  • Flange Diameter  
    2.2500 in
  • Flange Thickness
    0.1875 in
  • Inside Diameter
    1.6250 in
  • Maximum P Value
    8000
  • Maximum PV Value
    75000
  • Outside Diameter  
    2.0000 in
  • Overall Length  
    2.0000 in
  • Weight
    0.56 lbs

Details

  • Bearing Material
    Powdered Metal
  • Bushing Type
    Flanged
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905216183
  • Material Specification
    BB-16
  • Max V Value
    35
  • Operating Temperature Range
    10 to 220 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    BBEF
  • Sleeve Bearing Type
    Flange Sleeve
  • UPC_NO
    717905216183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)