Motion
BBEP121624
BBEP121624 BB-16 IRON/CU PLAIN BEARING
MI ITEM #08004644
MFR #BBEP121624
List Price$6.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BBEP121624 BB-16 IRON/CU PLAIN BEARING
MI ITEM #08004644
MFR #BBEP121624

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.81/each for your price

Overview

Mfr description
BBEP121624 BB-16 IRON/CU PLAIN BEARING
  • Bunting BB-16 is a self-lubricating, powdered metal bearing material typically used for heavily loaded applications
  • This bearing material has excellent compressive strength, wearability and is shock resistant
  • This bearing is heat treated to a spec of HRB 70 min. and oil impregnated with an extreme pressure oil

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Powdered Metal
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter
  • Overall Length
  • Operating Temperature Range
    10 to 220 °F
  • Maximum PV Value
    75000
  • Maximum P Value
    8000
  • Max V Value
    35
  • Material Specification
    BB-16
  • Series
    BBEP
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    717905216527
  • UPC_NO
    717905216527
  • Weight
    0.125 lbs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text