Motion
BBEP162016
Plain Sleeve Bearing - 1.0000 in ID, 1.2500 in OD, 1.0000 in Length, Powdered Metal Material
Mi Item #08004653
MFR #BBEP162016
Price$4.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bearing - 1.0000 in ID, 1.2500 in OD, 1.0000 in Length, Powdered Metal Material
Mi Item #08004653
MFR #BBEP162016

Mfr description
BBEP162016 BB-16 IRON/CU PLAIN BEARING
  • Bunting BB-16 is a self-lubricating, powdered metal bearing material typically used for heavily loaded applications
  • This bearing material has excellent compressive strength, wearability and is shock resistant
  • This bearing is heat treated to a spec of HRB 70 min. and oil impregnated with an extreme pressure oil
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.46/each

Specifications

Dimensions

  • Inside Diameter
    1.0000 in
  • Maximum P Value
    8000
  • Maximum PV Value
    75000
  • Outside Diameter  
    1.2500 in
  • Overall Length  
    1.0000 in
  • Overall Width
    1.0000 in, 25.40 mm
  • Recommended Shaft Size
    1.0000 in
  • Thickness
    0.1250 in
  • Weight
    0.107 lbs

Details

  • Additional Details
    Self-Lubricating;Oil-Impregnated;Shock Resistant
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Country of Origin
    US
  • Description
    Sleeve (Plain) Bearings BB-16
  • Finish Coating
    Oil Impregnated
  • Group & Class
    Sintered Bronze
  • Length Tolerance
    +/-0.010 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905216824
  • Material
    Powdered Metal
  • Material Specification
    BB-16
  • Max V Value
    35
  • Measurement Standard
    Inch
  • Operating Temperature Range
    10 to 220 °F
  • Outside Diameter Tolerance
    1.2520 in-1.2540 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    BBEP
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905216824
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)