Motion
BBEP485648
BBEP485648 BB-16 IRON/CU PLAIN BEARING
MI ITEM #08004676
MFR #BBEP485648
Price$90.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BBEP485648 BB-16 IRON/CU PLAIN BEARING
MI ITEM #08004676
MFR #BBEP485648

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$90.90/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Maximum P Value
    8000
  • Maximum PV Value
    75000
  • Outside Diameter  
    3.5000 in
  • Overall Length  
    3.0000 in
  • Weight
    1.845 lbs

Details

  • Bearing Material
    Powdered Metal
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905217531
  • Material Specification
    BB-16
  • Max V Value
    35
  • Operating Temperature Range
    10 to 220 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    BBEP
  • Sleeve Bearing Type
    Plain Sleeve
  • UPC_NO
    717905217531

Overview

Mfr description
BBEP485648 BB-16 IRON/CU PLAIN BEARING
  • Bunting BB-16 is a self-lubricating, powdered metal bearing material typically used for heavily loaded applications
  • This bearing material has excellent compressive strength, wearability and is shock resistant
  • This bearing is heat treated to a spec of HRB 70 min. and oil impregnated with an extreme pressure oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought