Motion
BBTW020032002
BBTW020032002 BB-16 IRON/CU THRUST
MI ITEM #08004686
MFR #BBTW020032002
List Price$4.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BBTW020032002 BB-16 IRON/CU THRUST
MI ITEM #08004686
MFR #BBTW020032002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.34/each for your price

Overview

Mfr description
BBTW020032002 BB-16 IRON/CU THRUST

Specifications

  • Bearing Material
    Powdered Metal BB-16
  • Inside Diameter
  • Outside Diameter
  • Thickness
  • Operating Temperature Range
    10 to 220 °F
  • Maximum PV Value
    75000
  • Max V Value
    35 sfpm
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    717905217647
  • UPC_NO
    717905217647
  • Weight
    0.007 lbs
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text