Motion
BBTW028048004
Plain Sleeve Thrust Washer - 0.8750 in ID, 1.5000 in OD, 0.1250 in Thickness, Powdered Metal Material
Mi Item #08004695
MFR #BBTW028048004
Price$16.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 0.8750 in ID, 1.5000 in OD, 0.1250 in Thickness, Powdered Metal Material
Mi Item #08004695
MFR #BBTW028048004

Mfr description
BBTW028048004 BB-16 IRON/CU THRUST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.48/each

Specifications

Dimensions

  • Inside Diameter  
    0.8750 in
  • Maximum PV Value
    75000
  • Outside Diameter  
    1.5000 in
  • Overall Thickness
    0.1250 in
  • Thickness  
    0.1250 in
  • Weight
    0.035 lbs

Details

  • Bearing Material
    Powdered Metal
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905217852
  • Max V Value
    35 sfpm
  • Operating Temperature Range
    10 to 220 °F
  • Product Type
    Plain Sleeve Thrust Washers
  • Sleeve Bearing Type
    Thrust Washer
  • UPC_NO
    717905217852
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)