Motion
CBM006010010
CBM006010010 C93200(SAE660) METRIC
Mi Item #08004726
MFR #CBM006010010
Price$3.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CBM006010010 C93200(SAE660) METRIC
Mi Item #08004726
MFR #CBM006010010

Mfr description
CBM006010010 C93200(SAE660) METRIC
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes
  • Our standard bearing line features over 900 sizes, carried in stock at Bunting Bearings and Authorized Distributor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.40/each

Specifications

Dimensions

  • Inside Diameter
    6 mm
  • Maximum P Value
    4000
  • Maximum PV Value
    75000
  • Outside Diameter  
    10 mm
  • Overall Length  
    10 mm
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Bronze
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905208171
  • Material Specification
    C93200 (SAE660)
  • Max V Value
    750
  • Operating Temperature Range
    -450 to 500 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    CBM
  • Sleeve Bearing Type
    Plain Sleeve
  • UPC_NO
    717905208171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)