Motion
CBM035045025
Metric Cast Bronze Plain Sleeve Bearing - 35 mm ID, 45 mm OD, 25 mm Length, Cast Bronze Material
MI ITEM #08004758
MFR #CBM035045025
Price$10.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Cast Bronze Plain Sleeve Bearing - 35 mm ID, 45 mm OD, 25 mm Length, Cast Bronze Material
MI ITEM #08004758
MFR #CBM035045025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.66/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Inside Diameter
    35 mm
  • Maximum P Value
    4000
  • Maximum PV Value
    75000
  • Outside Diameter  
    45 mm
  • Overall Length  
    25 mm
  • Thickness
    0.1969 in, 5 mm
  • Weight
    0.311 lbs

Details

  • Additional Details
    RoHS Compliant
  • Bearing Material
    Cast Bronze
  • Bushing Material
    Cast Bronze
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Description
    Cast Bronze C93200 (SAE 660) Sleeve (Plain) METRIC Bearings
  • Group & Class
    Cast Bronze
  • Length Tolerance
    +/-0.12 mm
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905208812
  • Material
    Bronze
  • Material Specification
    C93200 (SAE660)
  • Max V Value
    750
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -450 to 500 °F
  • Outside Diameter Tolerance
    450.050 mm to 450.076 mm
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    Yes
  • Series
    CBM
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905208812

Overview

Mfr description
CBM035045025 C93200(SAE660) METRIC
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes
  • Our standard bearing line features over 900 sizes, carried in stock at Bunting Bearings and Authorized Distributor
  • These standards provide off-the-shelf economy for most applications, and may be easily resized, oil grooved, or graphited to meet special requirements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought