Motion
CBM035045030
Metric Cast Bronze Plain Sleeve Bearing - 35 mm ID, 45 mm OD, 30 mm Length, Cast Bronze Material
Mi Item #08004759
MFR #CBM035045030
Price$18.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Cast Bronze Plain Sleeve Bearing - 35 mm ID, 45 mm OD, 30 mm Length, Cast Bronze Material
Mi Item #08004759
MFR #CBM035045030

Mfr description
CBM035045030 C93200(SAE660) METRIC
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes
  • Our standard bearing line features over 900 sizes, carried in stock at Bunting Bearings and Authorized Distributor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.97/each

Specifications

Dimensions

  • Inside Diameter
    35 mm
  • Maximum P Value
    4000
  • Maximum PV Value
    75000
  • Outside Diameter  
    45 mm
  • Overall Length  
    30 mm
  • Thickness
    0.1969 in, 5 mm
  • Weight
    0.373 lbs

Details

  • Additional Details
    Continuous Cast;Uniform Bronze Structure;Free from Porosity
  • Bearing Material
    Bronze
  • Bushing Material
    Cast Bronze
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Country of Origin
    US
  • Description
    Cast Bronze C93200 (SAE 660) Sleeve (Plain) METRIC Bearings
  • Group & Class
    Cast Bronze
  • Length Tolerance
    +/-0.12 mm
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905208829
  • Material
    Bronze
  • Material Specification
    C93200 (SAE660)
  • Max V Value
    750
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -450 to 500 °F
  • Outside Diameter Tolerance
    450.050 mm to 450.076 mm
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    CBM
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905208829
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)