Motion
CBM040050025
Metric Cast Bronze Plain Sleeve Bearing - 40 mm ID, 50 mm OD, 25 mm Length, Cast Bronze Material
MI ITEM #08004766
MFR #CBM040050025
Price$14.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Cast Bronze Plain Sleeve Bearing - 40 mm ID, 50 mm OD, 25 mm Length, Cast Bronze Material
MI ITEM #08004766
MFR #CBM040050025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.45/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inside Diameter
    40 mm
  • Maximum P Value
    4000
  • Maximum PV Value
    75000
  • Outside Diameter  
    50 mm
  • Overall Length  
    25 mm
  • Overall Thickness
    5 mm
  • Overall Width
    0.9843 in, 25 mm
  • Recommended Shaft Size
    40 mm
  • Thickness
    0.1969 in, 5 mm
  • Weight
    0.35 lbs

Details

  • Bearing Material
    Cast Bronze
  • Bushing Material
    Cast Bronze
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Country of Origin
    US
  • Description
    Cast Bronze C93200 (SAE 660) Sleeve (Plain) METRIC Bearings
  • Finish Coating
    Plain
  • Groove Type
    Plain
  • Group & Class
    Cast Bronze
  • Length Tolerance
    +/-0.12 mm
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CBM040050025
  • Manufacturer Upc Number
    717905208904
  • Material
    Cast Bronze
  • Material Specification
    C93200 (SAE660)
  • Max V Value
    750
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -450 to 500 °F
  • Outside Diameter Tolerance
    50.050 mm to 50.076 mm
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    No
  • Series
    CBM
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    SAE 660
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905208904

Overview

Mfr description
CBM040050025 C93200(SAE660) METRIC
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes
  • Our standard bearing line features over 900 sizes, carried in stock at Bunting Bearings and Authorized Distributor
  • These standards provide off-the-shelf economy for most applications, and may be easily resized, oil grooved, or graphited to meet special requirements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought