Motion
CBM100120120
Metric Cast Bronze Plain Sleeve Bearing - 100 mm ID, 120 mm OD, 120 mm Length, Cast Bronze Material
Mi Item #08004777
MFR #CBM100120120
Price$214.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Cast Bronze Plain Sleeve Bearing - 100 mm ID, 120 mm OD, 120 mm Length, Cast Bronze Material
Mi Item #08004777
MFR #CBM100120120

Mfr description
CBM100120120 C93200(SAE660) METRIC
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes
  • Our standard bearing line features over 900 sizes, carried in stock at Bunting Bearings and Authorized Distributor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.67/each

Specifications

Dimensions

  • Inside Diameter
    100 mm
  • Maximum P Value
    4000
  • Maximum PV Value
    75000
  • Outside Diameter  
    120 mm
  • Overall Length  
    120 mm
  • Overall Thickness
    10 mm
  • Overall Width
    4.7244 in, 120 mm
  • Recommended Shaft Size
    100 mm, 3.9370 in
  • Thickness
    0.3940 in, 10 mm
  • Weight
    8.212 lbs

Details

  • Bearing Material
    Bronze
  • Bushing Material
    Cast Bronze
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Country of Origin
    US
  • Description
    Cast Bronze C93200 (SAE 660) Sleeve (Plain) METRIC Bearings
  • Finish Coating
    Plain
  • Groove Type
    Plain
  • Group & Class
    Cast Bronze
  • Length Tolerance
    +/-0.12 mm;+/-0.0047 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CBM100120120
  • Manufacturer Upc Number
    717905209109
  • Material
    Cast Bronze
  • Material Specification
    C93200 (SAE660)
  • Max Pressure
    27.58 MPa, 4000 psi
  • Max V Value
    750
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -450 to 500 °F
  • Outside Diameter Tolerance
    120.076 mm to 120.127 mm;4.7274 in to 4.7294 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    No
  • Series
    CBM
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905209109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)