Motion
CFM020024016
Metric Cast Bronze Flanged Bearing - 24 mm OD, 16 mm Length, 28 mm Flg Dia., Bronze Material
Mi Item #08004827
MFR #CFM020024016
Price$6.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Cast Bronze Flanged Bearing - 24 mm OD, 16 mm Length, 28 mm Flg Dia., Bronze Material
Mi Item #08004827
MFR #CFM020024016

Mfr description
CFM020024016 C93200(SAE660) METRIC
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes
  • Our standard bearing line features over 900 sizes, carried in stock at Bunting Bearings and Authorized Distributor
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.12/each

Specifications

Dimensions

  • Flange Diameter  
    28 mm
  • Flange Thickness
    0.0790 in
  • Inside Diameter
    20 mm
  • Maximum P Value
    4000
  • Maximum PV Value
    75000
  • Outside Diameter  
    24 mm
  • Overall Length  
    16 mm
  • Weight
    0.059 lbs

Details

  • Bearing Material
    Bronze
  • Bushing Type
    Flanged
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905206047
  • Material Specification
    C93200 (SAE660)
  • Max V Value
    750
  • Operating Temperature Range
    -450 to 500 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    CFM
  • Sleeve Bearing Type
    Flange Sleeve
  • UPC_NO
    717905206047
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)