Motion
CFM050060050
Metric Cast Bronze Flanged Bearing - 60 mm OD, 50 mm Length, 70 mm Flg Dia., Bronze Material
MI ITEM #08004874
MFR #CFM050060050
Price$32.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Cast Bronze Flanged Bearing - 60 mm OD, 50 mm Length, 70 mm Flg Dia., Bronze Material
MI ITEM #08004874
MFR #CFM050060050

Mfr description
CFM050060050 C93200(SAE660) METRIC
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes
  • Our standard bearing line features over 900 sizes, carried in stock at Bunting Bearings and Authorized Distributor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.06/each

Specifications

Dimensions

  • Flange Diameter  
    70 mm
  • Flange Thickness
    0.1970 in
  • Inside Diameter
    50 mm
  • Maximum P Value
    4000
  • Maximum PV Value
    75000
  • Outside Diameter  
    60 mm
  • Overall Length  
    50 mm
  • Weight
    0.957 lbs

Details

  • Bearing Material
    Bronze
  • Bushing Type
    Flanged
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905206603
  • Material Specification
    C93200 (SAE660)
  • Max V Value
    750
  • Operating Temperature Range
    -450 to 500 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    No
  • Series
    CFM
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    ASTM B505, CDA 932, SAE 660
  • UPC_NO
    717905206603

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)